Zoro Homepage

Neo Multi-Function Shower Head

  • Mfr # S-3010-ORB-E2

  • Zoro # G104661180


product price: $101.08
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Material
Brass & Plastic
Length
6.0
Width
5.5
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3010-ORB-E2
Zoro #
G104661180
UPC #
671252112287
Country of Origin
China

Dimensions

Length
6.0
Width
5.5
Height
3.13

Details

Color
Oil Rubbed Bronze
Material
Brass & Plastic
Weight
0.71

Description

A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.