Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower System Combination, Manual, 2, Polished Chrome SM-1010-P

Shower System Combination, Manual, 2, Polished Chrome (Discontinued)

  • Mfr # SM-1010-P
  • Zoro # G1121255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1010-P
Zoro #
G1121255
UPC #
671252093463
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Shower Head Face Diameter
5.5
Spout Height (In.)
0.0
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0

Details

Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Includes Coordinating Shower Arm and Flange
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Sub-Category
Shower/bath valve
For Use With
Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo S-3010 Shower Head, Speakman Neo SM-1000-P Shower Valve and Trim
Material of Construction
Brass, Plastic, Zinc
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balance
Number of Handles
1
Material
Brass, Plastic
Color
Chrome
Vandal Resistant
No
Spout Reach (In.)
0.0
Assembly Required
No
Shower Head Shape
Round
Installation Type
Wall Mounted
Flow Type
Aerated
Weight
5.7
Drain Included
No
Number of Spray Patterns
3
Shower Arm Included
Yes
Collection
Neo
Valve Included
Yes
Theme
Modern
Massage Feature
Yes
Temperature Limit Control
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Number of Jets
5
Diverter Included
No
Handles Included
Yes
Self-Cleaning Nozzles
Yes
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Integral Stops
Yes
Pause Control
No
Number of Showerheads
1
Shower Head Function
Multifunction
CEC Certified
No
Escutcheon Included
Yes
Faucet Handle Style
Lever
Type of Shower Arm
Fixed
Rough-in Valve Template Included
Yes
Scald Guard Included
Yes
Handle Placement
Center of Valve

Description

Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.