Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Rain Shower Head

  • Mfr # S-2762-BBZ-E175

  • Zoro # G704661139


product price: $518.42
/ea
Free Shipping & Returns

Key Features

Material
Brass & Stainless Steel
Length
7.88
Width
7.88
Height
2.6
Weight
2.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2762-BBZ-E175
Zoro #
G704661139
UPC #
671252149344
Country of Origin
China

Dimensions

Length
7.88
Width
7.88
Height
2.6

Details

Material
Brass & Stainless Steel
Weight
2.65

Description

When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays, the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.