
Neo Rain Shower Head
Mfr # S-2762-BN-E2
Zoro # G204661202
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Material
Brass & Stainless Steel
Length
7.88
Width
7.88
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2762-BN-E2
Zoro #
G204661202
UPC #
671252149283
Country of Origin
China
Dimensions
Length
7.88
Width
7.88
Height
2.6
Details
Color
Brushed Nickel
Material
Brass & Stainless Steel
Weight
2.65
Description
When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays, the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.