Zoro Homepage

Neo Robe Hook, Matte Black

  • Mfr # SA-2006-MB

  • Zoro # G4080960


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Collection
Neo
Height
2.18
For Use With
No
Color
Black
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2006-MB
Zoro #
G4080960
UPC #
671252111839
Country of Origin
China

Dimensions

Height
2.18
Width
2.11
Length
2.18
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Robe Hook
Collection
Neo
For Use With
No
Color
Black
Finish
Matte Black
Weight
0.351
Spout Reach (In.)
0.0
Hose Included
No
Shower Arm Included
No
Massage Feature
No
Pause Control
No
Theme
Modern
Temperature Limit Control
No
Number of Holes
0
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Valve Included
No
Assembly Required
Yes
Vandal Resistant
No
Escutcheon Included
No
Diverter Included
No
Handles Included
No
Number of Showerheads
0
Number of Handles
0
Number of Jets
0
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
ADA Compliant
No
Scald Guard Included
No
Drain Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Material of Construction
Brass

Description

Neo Robe Hook,Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.