Zoro Homepage

Neo Robe Hook

  • Mfr # SA-1008-BBZ

  • Zoro # G204661448


product price: $119.05
/ea
Free Shipping & Returns

Key Features

Bar Length
2.17
Material
Zinc
Width
3.4
Height
3.5
Weight
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1008-BBZ
Zoro #
G204661448
UPC #
671252123733
Country of Origin
China

Dimensions

Bar Length
2.17
Width
3.4
Height
3.5

Details

Material
Zinc
Weight
0.54

Description

The Neo Double Robe Hook SA-1008 features a beautifully elegant, circular design that perfectly coordinates with existing members of the Neo Collection. Equipped with two, completely adjustable handles, the Neo can be easily positioned to display your bathrobes with ease. A solid metal construction provides unrivaled durability. Available in Polished Chrome, Brushed Nickel or Matte Black and includes all mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.