
Neo Robe Hook
Mfr # SA-1008-ORB
Zoro # G904661441
product price: $110.55
/ea
Free Shipping & Returns
Key Features
Material
0
Color
Polished Chrome
Width
0
Height
0
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-1008-ORB
Zoro #
G904661441
UPC #
671252110351
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Material
0
Color
Polished Chrome
Weight
0
Description
The Neo Double Robe Hook SA-1008 features a beautifully elegant, circular design that perfectly coordinates with existing members of the Neo Collection. Equipped with two, completely adjustable handles, the Neo can be easily positioned to display your bathrobes with ease. A solid metal construction provides unrivaled durability. Available in Polished Chrome, Brushed Nickel or Matte Black and includes all mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.