Zoro Homepage

Neo S-1557-MB Non Diverter Tub Spout

  • Mfr # S-1557-MB

  • Zoro # G1892189


product price: $69.95
/ea

Key Features

Connection Size
1/2 IN. COPPER
Finish
Matte Black
Standards
ASME A112.18.1/CSA B125.1
Hose Length (In.)
0.0
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1557-MB
Zoro #
G1892189
UPC #
671252117961
Country of Origin
China

Dimensions

Connection Size
1/2 IN. COPPER
Hose Length (In.)
0.0
Face Dia.
2-1/2"
Height
2.5
Depth
5-3/4"
Width
2.5
Length
5.75
Spout Length (In.)
5.75
Spout Height (In.)
2.5
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Matte Black
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout
Material of Construction
Zinc
Connection
1/2"
Number of Holes
1
Connection Type
Slip-fit
ADA Compliant
No
Color
Black
Faucet Operation
Manual
Features
Solid Metal Construction, Highly Resilient, Corrosion Resistant Finish
Number of Handles
0
Weight
0.94
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No
Hose Included
No
Valve Included
No
Massage Feature
No
Pause Control
No
Drain Included
No
Shower Arm Included
No
Scald Guard Included
No
Number of Jets
0
Warranty
Limited Lifetime
Theme
Modern
Assembly Required
No
Vandal Resistant
No
Installation Type
Wall or Pipe Mounted
Diverter Included
No
Collection
Neo
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Spout Reach (In.)
5.75
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Handles Included
No
Number of Showerheads
0
Type of Spout
Rigid
Integral Stops
No

Description

Neo S-1557-MB Non Diverter Tub Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.