Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo S-2762-E175 Rain Shower Head

  • Mfr # S-2762-E175

  • Zoro # G7950827


product price: $370.30
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
7.88
Width
7.88
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2762-E175
Zoro #
G7950827
UPC #
671252149252
Country of Origin
China

Dimensions

Length
7.88
Width
7.88
Height
2.6
Hose Length (In.)
0.0
Depth
7-7/8"
Connection Size
1/2"-14
Face Dia.
7-7/8"
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
8.0
Spout Height (In.)
0.0

Details

Item
Rain Shower Head
Color
Chrome
Material
Brass
Weight
2.65
Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Number of Handles
0
Connection Type
NPT
Number of Holes
0
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Flow Rate
1.75 gpm
Connection
1/2" NPT
Features
105 Full Coverage Sprays, Modern, Circular Design, Corrosion Resistant Finishes
ADA Compliant
No
Shower Head Function
Single Function
Pause Control
No
Diverter Included
No
Flow Type
Laminar
Drain Included
No
Shower Arm Included
No
Vandal Resistant
No
Shower Head Shape
Round
Installation Type
Shower Arm
Scald Guard Included
No
CEC Certified
Yes
Spout Reach (In.)
0.0
Theme
Modern
Number of Showerheads
1
Integral Stops
No
Collection
Neo
Hose Included
No
Massage Feature
No
Valve Included
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Warranty
Limited Lifetime
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Assembly Required
No
Number of Jets
105
Self-Cleaning Nozzles
No
Number of Spray Patterns
1

Description

When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays – the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.