Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo S-5000-E15 Exhilaration Shower Head

  • Mfr # S-5000-E15

  • Zoro # G1891008


product price: $108.39
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5000-E15
Zoro #
G1891008
UPC #
671252151958
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Hose Length (In.)
0.0
Face Dia.
6-1/8"
Depth
3-7/16"
Connection Size
1/2"-14
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.29
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.641
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Material of Construction
Plastic
Connection
1/2"-14 FNPT
ADA Compliant
No
Number of Holes
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Number of Handles
0
Flow Rate
1.5 gpm
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Connection Type
NPT
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Shower Head Shape
Round
Rough-in Valve Template Included
No
CEC Certified
Yes
Temperature Limit Control
No
Assembly Required
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Collection
Neo
Installation Type
Shower Arm
Shower Arm Included
No
Diverter Included
No
Handles Included
No
Drain Included
No
Pause Control
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No
Valve Included
No
Self-Cleaning Nozzles
No
Number of Showerheads
1
Massage Feature
Yes
Vandal Resistant
No
Number of Spray Patterns
5
Integral Stops
No
Number of Jets
14
Theme
Modern
Hose Included
No
Flow Type
Laminar & Spray

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.