Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo S-5000-MB-E15 Exhilaration Shower Head

  • Mfr # S-5000-MB-E15

  • Zoro # G1892277


product price: $140.91
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5000-MB-E15
Zoro #
G1892277
UPC #
671252152221
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Depth
3-7/16"
Face Dia.
6-1/8"
Hose Length (In.)
0.0
Connection Size
1/2"-14
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.29
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.641
Finish
Matte Black
Flow Rate (GPM)
1.5 GPM
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Material of Construction
Plastic
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Connection
1/2"-14 FNPT
Number of Holes
0
Number of Handles
0
Connection Type
NPT
Flow Rate
1.5 gpm
Theme
Modern
Hose Included
No
Shower Arm Included
No
Number of Spray Patterns
5
Temperature Limit Control
No
Number of Showerheads
1
Diverter Included
No
Scald Guard Included
No
Installation Type
Shower Arm
Self-Cleaning Nozzles
No
Massage Feature
Yes
Flow Type
Laminar & Spray
Shower Head Function
Multifunction
Spout Reach (In.)
0.0
CEC Certified
Yes
Assembly Required
No
Warranty
Limited Lifetime
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
14
Handles Included
No
Shower Head Shape
Round
Vandal Resistant
No
Collection
Neo
Valve Included
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Pause Control
Yes
Integral Stops
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.