Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo S-5000-MB-E175 Exhilaration Shower Head

  • Mfr # S-5000-MB-E175

  • Zoro # G1890667


product price: $140.91
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5000-MB-E175
Zoro #
G1890667
UPC #
671252152214
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Face Dia.
6-1/8"
Hose Length (In.)
0.0
Connection Size
1/2"-14
Depth
3-7/16"
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.29
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.641
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Flow Rate
1.75 gpm
ADA Compliant
No
Connection Type
NPT
Number of Handles
0
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Number of Holes
0
Number of Spray Patterns
5
Shower Head Function
Multifunction
Drain Included
No
Scald Guard Included
No
Shower Head Shape
Round
Handles Included
No
CEC Certified
Yes
Temperature Limit Control
No
Diverter Included
No
Spout Reach (In.)
0.0
Assembly Required
No
Shower Arm Included
No
Number of Showerheads
1
Theme
Modern
Rough-in Valve Template Included
No
Flow Type
Laminar & Spray
Number of Jets
14
Self-Cleaning Nozzles
No
Valve Included
No
Vandal Resistant
No
Massage Feature
Yes
Warranty
Limited Lifetime
Integral Stops
No
Installation Type
Shower Arm
Pause Control
Yes
Collection
Neo
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.