Zoro Homepage

Neo S-5000-MB-E2 Exhilaration Shower Head

  • Mfr # S-5000-MB-E2

  • Zoro # G7957757


product price: $140.91
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5000-MB-E2
Zoro #
G7957757
UPC #
671252152207
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Face Dia.
6-1/8"
Hose Length (In.)
0.0
Depth
3-7/16"
Connection Size
1/2"-14
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.29
Spout Length (In.)
0.0

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.