Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2003-MB Towel Rack

  • Mfr # SA-2003-MB

  • Zoro # G1891166


product price: $503.35
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Neo
Color
Black
Width
9.54
Height
4.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2003-MB
Zoro #
G1891166
UPC #
671252111655
Country of Origin
China

Dimensions

Width
9.54
Height
4.86
Length
25.8
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Towel Rack
Finish
Matte Black
Collection
Neo
Color
Black
Weight
2.78
Spout Reach (In.)
0.0
Temperature Limit Control
No
Warranty
Limited Lifetime
Valve Included
No
Self-Cleaning Nozzles
No
Shower Arm Included
No
Theme
Modern
Assembly Required
Yes
Diverter Included
No
Drain Included
No
ADA Compliant
No
Number of Jets
0
Number of Holes
4
Massage Feature
No
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Vandal Resistant
No
Hose Included
No
Pause Control
No
Scald Guard Included
No
Number of Handles
0
Number of Spray Patterns
0
Handles Included
No
Integral Stops
No
Escutcheon Included
No
Number of Showerheads
0
Material of Construction
Brass

Description

Neo SA-2003-MB Towel Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.