Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2003 Towel Rack

  • Mfr # SA-2003-BBZ

  • Zoro # G904661304


product price: $542.07
/ea
Free Shipping & Returns

Key Features

Material
0
Color
Polished Chrome
Width
0
Height
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2003-BBZ
Zoro #
G904661304
UPC #
671252111631
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Material
0
Color
Polished Chrome
Weight
0

Description

Featuring a beautifully simplistic, elegant frame, the Neo Towel Rack is the perfect addition to your modern bathroom. Measuring to nearly 24-inches in width and constructed of durable, solid brass – the Neo Towel Rack is engineered to display multiple towels with ease. Includes all necessary mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.