Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2004 Towel Ring

  • Mfr # SA-2004-BBZ

  • Zoro # G904661298


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Bar Length
6.57
Material
Brass
Height
8.44
Weight
0.617
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2004-BBZ
Zoro #
G904661298
UPC #
671252111693
Country of Origin
China

Dimensions

Bar Length
6.57
Width
1.62
Height
8.44

Details

Finish
Brushed Bronze
Material
Brass
Weight
0.617

Description

The Neo Towel Ring SA-2004 features a geometrically perfect, circular design that beautifully coordinates with every fixture in the Neo Collection. With a solid brass construction, the Neo is specifically engineered to display hand towels with ease. Includes all necessary mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.