Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2006 Robe Hook

  • Mfr # SA-2006-BBZ

  • Zoro # G304661270


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Bar Length
2.18
Material
Brass
Height
2.18
Weight
0.351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2006-BBZ
Zoro #
G304661270
UPC #
671252111815
Country of Origin
China

Dimensions

Bar Length
2.18
Width
2.11
Height
2.18

Details

Finish
Brushed Bronze
Material
Brass
Weight
0.351

Description

The Neo Robe Hook SA-2006 exists to display your bathrobe or towels beautifully. Its simplistic, circular design coordinates with every member of the Neo Collection. Constructed entirely of solid brass, the Neo provides exceptional durability. Includes all mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.