Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2007-18-MB Towel Bar

  • Mfr # SA-2007-18-MB

  • Zoro # G1892164


product price: $128.01
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Neo
Color
Black
Width
2.8
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2007-18-MB
Zoro #
G1892164
UPC #
671252151194
Country of Origin
China

Dimensions

Width
2.8
Height
2.19
Length
20.19
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Towel Bar
Finish
Matte Black
Collection
Neo
Color
Black
Weight
1.0
For Use With
Hardware Repair Group
Number of Holes
4
ADA Compliant
No
Material of Construction
Brass
Massage Feature
No
Valve Included
No
Pause Control
No
Diverter Included
No
Number of Handles
0
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Number of Showerheads
0
Theme
Modern
Self-Cleaning Nozzles
No
Drain Included
No
Number of Spray Patterns
0
Shower Arm Included
No
Number of Jets
0
Handles Included
No
Assembly Required
Yes
Temperature Limit Control
No
Scald Guard Included
No
Hose Included
No
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Escutcheon Included
No
Vandal Resistant
No
Integral Stops
No

Description

Neo SA-2007-18-MB Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.