Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SA-2010 Double Paper Holder

  • Mfr # SA-2010

  • Zoro # G2865487


product price: $160.41
/ea
Free Shipping & Returns

Key Features

Collection
Neo
Height
2.19
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2010
Zoro #
G2865487
UPC #
671252142680
Country of Origin
China

Dimensions

Height
2.19
Width
11.69
Length
3.75
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Paper Holder
Collection
Neo
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
ADA Compliant
No
Material of Construction
Brass
Weight
0.88
Number of Showerheads
0
Handles Included
No
Hose Included
No
Warranty
Limited Lifetime
Diverter Included
No
Number of Jets
0
Spout Reach (In.)
0.0
Assembly Required
Yes
Number of Handles
0
Pause Control
No
Number of Spray Patterns
0
Scald Guard Included
No
Self-Cleaning Nozzles
No
Number of Holes
2
Drain Included
No
Integral Stops
No
Installation Type
Wall Mounted
Shower Arm Included
No
Rough-in Valve Template Included
No
Valve Included
No
Massage Feature
No
Theme
Modern
Escutcheon Included
No
Temperature Limit Control
No
Vandal Resistant
No

Description

The Neo SA-2010 Double Paper Holder features a perfectly symmetrical, clean frame that's ideal for any modern bathroom. It's practical, dual holster design provides extra storage and usability. Constructed entirely of metal with a corrosion-resistant Polished Chrome finish, the Neo Double Paper Holder is exceptionally durable. Plus, this paper holder includes necessary mounting hardware to make installation effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.