Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo SB-1041 Bar Faucet

  • Mfr # SB-1041

  • Zoro # G1899268


product price: $463.54
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
Finish
Polished Chrome
ADA Compliant
Yes
Height
10.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1041
Zoro #
G1899268
UPC #
671252144721
Country of Origin
China

Dimensions

Height
10.77
Width
4.13
Length
6.5
Max Deck Thickness (In.)
3.0
Spout Height (In.)
7.75
Shower Head Face Diameter
0.0
Spout Length (In.)
6.5
Connection Size
44263
Hose Length (In.)
19.0

Details

Item
Bar Faucet
Number of Holes
1
Number of Handles
1
Finish
Polished Chrome
ADA Compliant
Yes
Color
Chrome
For Use With
Speakman Repair Part RPG05-0822 Single-cntrol faucet cartridge, RPG05-108748, RPG05-109424
Weight
3.1
Valve Type
Ceramic
Number of Showerheads
0
Material of Construction
Brass, Plastic, Zinc
Rough-in Valve Template Included
No
Faucet Handle Style
Lever
Collection
Neo
Faucet Center Measurement
4
Faucet Configuration
Single Hole
Valve Included
Yes
Drain Included
No
Installation Type
Counter Mounted
CEC Certified
Yes
Shower Arm Included
No
Type of Spout
Swivel
Vandal Resistant
No
Spout Reach (In.)
5.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Warranty
Limited Lifetime
Flow Rate (GPM)
1.5 GPM
Activation Type
Pull
Temperature Limit Control
No
Pause Control
No
Escutcheon Included
No
Flow Type
Aerated
Massage Feature
No
Hose Included
Yes
Scald Guard Included
No
Connection Type
Compression
Integral Stops
No
Handle Placement
Side
Assembly Required
No
Number of Spray Patterns
0
Diverter Included
No
Number of Jets
0
Theme
Modern
Self-Cleaning Nozzles
No

Description

The Neo SB-1041 Bar Faucet features a beautifully simplistic, cylindrical design that is a perfect addition to any bar sink. Constructed of solid, low lead brass, the Neo offers exceptional durability. Its sleek side lever handle is engineered to provide precise control over water temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.