
Neo Sensor Pull Down Kitchen Faucet - MB
Mfr # SBS-1042-MB
Zoro # G600713819
product price: $514.59
/ea
Free Shipping & Returns
Key Features
Width
10.71
Height
15.77
Length
4.53
Weight
5.65
Theme
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS-1042-MB
Zoro #
G600713819
UPC #
671252161612
Country of Origin
China
Dimensions
Width
10.71
Height
15.77
Length
4.53
Details
Finish
Matte Black
Item
Sensor Pull Down Kitchen Faucet
Weight
5.65
Theme
Modern
Description
The Neo SBS-1042-MB Sensor Pull Down Kitchen Faucet makes a sleek statement. The Advanced Sensor Technology allows you to turn the faucet on with hands-free convenience, while the pull down wand's two-function sprayer provides great maneuverability and water delivery around the sink. Matte Black finish maintains its sheen for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.