Zoro Homepage

Neo Sensor Spring Kitchen Faucet - MB

  • Mfr # SBS-1043-MB

  • Zoro # G800713817


product price: $528.24
/ea
Free Shipping & Returns

Key Features

Width
2.01
Height
25.38
Weight
6.02
Length
4.36
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-1043-MB
Zoro #
G800713817
UPC #
671252161483
Country of Origin
China

Dimensions

Width
2.01
Height
25.38
Length
4.36

Details

Finish
Matte Black
Item
Sensor Spring Kitchen Faucet
Weight
6.02
Theme
Modern

Description

Crafted to maximize modern style in the kitchen, the Neo SBS-1043-MB Sensor Spring Kitchen Faucet delivers incredible Hands-Free and Pull Down functionality with a decorator's eye for design. The Advanced Sensor Technology allows you to wash away grime and germs without touching a thing while the spring neck delivers enhanced maneuverability around even the largest commercial-grade sinks. Matte Black finish maintains its sheen for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.