Zoro Homepage
This item is Discontinued.
Speakman 1/2" Neo Shower Arm 7", Brushed Nickel S-2540-BN

1/2" Neo Shower Arm 7", Brushed Nickel (Discontinued)

  • Mfr # S-2540-BN
  • Zoro # G3715035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2540-BN
Zoro #
G3715035
UPC #
671252084409
Country of Origin
Taiwan, Province of China

Details

Type
Wall Mount
Finish
Brushed Nickel
Material of Construction
Brass
For Use With
Speakman Showers
Primary Material
Metal
Connection (In.)
1/2
Item
Wall Mount, Shower Arm
Connection
1/2"
Shower Head Type
Wall Mounted
Color/Finish
Brushed Nickel
Showerhead Type
Wall Mounted

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.