Zoro Homepage
This item is Discontinued.
Speakman Shower System Combination, Manual, 2, Polished Chrome SM-1410-P

Shower System Combination, Manual, 2, Polished Chrome (Discontinued)

  • Mfr # SM-1410-P
  • Zoro # G1122217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1410-P
Zoro #
G1122217
UPC #
671252093494
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Connection Size
1/2 in. NPTF
Length
0.0
Spout Length (In.)
5.75
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5

Details

Includes
Coordinating Shower Arm and Flange
Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass, Plastic, Zinc
Sub-Category
Shower/bath valve
For Use With
Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo S-3010 Shower Head, Speakman Neo SM-1400-P Shower Valve and Trim
Flow Rate (GPM)
2.5 GPM
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Material
Brass, Plastic
Number of Handles
1
Color
Chrome
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Escutcheon Included
Yes
Handles Included
Yes
Theme
Modern
Collection
Neo
Assembly Required
Yes
Type of Shower Arm
Fixed
Flow Type
Aerated
Integral Stops
Yes
Shower Head Shape
Round
Diverter Included
Yes
Hose Included
No
Number of Spray Patterns
3
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
CEC Certified
No
Drain Included
No
Number of Showerheads
1
Valve Included
Yes
Massage Feature
Yes
Activation Type
Rotate Handle
Shower Head Function
Multifunction
Shower Arm Included
Yes
Number of Jets
5
Temperature Limit Control
Yes
Weight
4.5
Self-Cleaning Nozzles
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Scald Guard Included
Yes
Diverter Location
Shower Valve
Handle Placement
Center of Valve
Vandal Resistant
No
Rough-in Valve Template Included
Yes

Description

Shower System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.