Zoro Homepage

Neo Shower Elbow

  • Mfr # VS-155-BBZ

  • Zoro # G504661353


product price: $112.87
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Brass
Length (In.)
1.375
Width
2
Height
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-155-BBZ
Zoro #
G504661353
UPC #
671252128875
Country of Origin
China

Dimensions

Length (In.)
1.375
Width
2
Height
2.375

Details

Finish
Brushed Bronze
Material of Construction
Brass
Weight
0.34

Description

The VS-155 features a smooth, circular frame that perfectly coordinates with every fixture in the Neo Collection. Constructed entirely of solid brass, the Neo is engineered to provide unrivaled durability. Available in an assortment of finishes and includes all necessary mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.