Zoro Homepage

Neo Shower Head, Oil-Rubbed Bronze

  • Mfr # S-3010-ORB

  • Zoro # G3907823


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Plastic
Flow Rate
2.5 gpm
Length
6.0
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3010-ORB
Zoro #
G3907823
UPC #
671252110290
Country of Origin
China

Dimensions

Length
6.0
Width
5.5
Height
3.125
Face Dia.
5-1/2"
Depth
3-1/8"
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.5
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Bronze
Material
Plastic
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
Weight
0.71
Finish
Oil-Rubbed Bronze
Flow Rate (GPM)
2.5 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Material of Construction
Brass & Plastic
Features
Spray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Number of Handles
0
Valve Included
No
Drain Included
No
Number of Jets
5
For Use With
SM-1010-P SM-1030-P SM-1410-P VS-233010 VS-113010 VS-123010 VS-123010-E2 SM-1430-P
Shower Head Shape
Round
Escutcheon Included
No
CEC Certified
No
Installation Type
Shower Arm
Activation Type
Rotate Handle
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Hose Included
No
Flow Type
Aerated
Scald Guard Included
No
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Diverter Included
No
Number of Spray Patterns
3
Vandal Resistant
No
Collection
Neo
Massage Feature
Yes
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Rough-in Valve Template Included
No
Integral Stops
No
Number of Showerheads
1
Assembly Required
Yes
Spout Reach (In.)
0.0
Theme
Modern
Handles Included
No

Description

A clean, geometric frame empowered by brilliant engineering. The Neo Shower Head S-3010 features 5 patented jets and 12 center massage sprays that transform water into over 50 individual streams. Equipped with our Anystream technology, the Neo’s spray patterns can be infinitely adjusted by simply rotating the faceplate. Transition through intense needling, pulsating massage and combination patterns. The 360-degree rotation also provides self-cleaning, ensuring each spray is delivered as intended, every time. Features a corrosion-resistant finish to look and age beautifully over time.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.