Zoro Homepage
This item is Discontinued.
Speakman Neo Shower Slide Bar, Brushed Nickel SA-1002-BN

Neo Shower Slide Bar, Brushed Nickel (Discontinued)

  • Mfr # SA-1002-BN
  • Zoro # G3715017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1002-BN
Zoro #
G3715017
UPC #
671252090493
Country of Origin
China

Dimensions

Length (In.)
2-3/4
Length
2.75
Width
4.63
Height
25.75
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Type
Wall Mount
Finish
Brushed Nickel
Material of Construction
Brass & Plastic
Color
Nickel
For Use With
Neo Slide Bar Mounting Hardware
Color/Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Connection
1/2"
Connection (In.)
1/2
Item
Slide Bar
Primary Material
Metal
Showerhead Type
Wall Mounted
ADA Compliant
No
Number of Holes
4
Rough-in Valve Template Included
No
Assembly Required
No
Valve Included
No
Number of Spray Patterns
0
Number of Jets
0
Temperature Limit Control
No
Drain Included
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Theme
Modern
Scald Guard Included
No
Escutcheon Included
No
Shower Arm Included
No
Weight
1.81
Pause Control
No
Integral Stops
No
Handles Included
No
Warranty
Limited Lifetime
Massage Feature
No
Number of Showerheads
0
Vandal Resistant
No
Collection
Neo
Self-Cleaning Nozzles
No
Number of Handles
0
Hose Included
No
Diverter Included
No

Description

Wall Mount, Shower Slide Bar, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.