Zoro Homepage

Neo Shower Valve Trim, Brushed Nickel

  • Mfr # CPT-1000-P-BN

  • Zoro # G4080629


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Brass & Zinc
Color
Nickel
For Use With
Speakman Repair Part RPG04-0388-BN Neo Handle Repair Group, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0093-BN Neo shower trim-BN
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1000-P-BN
Zoro #
G4080629
UPC #
671252089879
Country of Origin
China

Dimensions

Length
3.5
Width
7.0
Height
7.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Finish
Brushed Nickel
Material of Construction
Brass & Zinc
Color
Nickel
For Use With
Speakman Repair Part RPG04-0388-BN Neo Handle Repair Group, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0093-BN Neo shower trim-BN
Item
Shower Valve Trim
Number of Holes
1
ADA Compliant
Yes
Connection Type
Threaded Pipe
Drain Included
No
Number of Jets
0
Diverter Included
No
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Collection
Neo
Valve Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Vandal Resistant
No
Activation Type
Rotate Handle
Escutcheon Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Number of Spray Patterns
0
Scald Guard Included
No
Massage Feature
No
Handle Placement
Center of Valve
Number of Showerheads
0
Number of Handles
1
Shower Arm Included
No
Faucet Handle Style
Lever
Handles Included
Yes
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Integral Stops
No
Theme
Modern
Weight
1.84
Spout Reach (In.)
0.0
Temperature Limit Control
No

Description

Neo Shower Valve Trim,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.