Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Shower Valve Trim

  • Mfr # CPT-1400-P-PB

  • Zoro # G404661125


product price: $357.14
/ea
Free Shipping & Returns

Key Features

Material
Plastic & Zinc
Length
7
Color
Polished Brass
Width (In.)
3.5
Height (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1400-P-PB
Zoro #
G404661125
UPC #
671252122811
Country of Origin
China

Dimensions

Length
7
Width (In.)
3.5
Height (In.)
7

Details

Material
Plastic & Zinc
Color
Polished Brass
Weight
1.77

Description

The Speakman Neo Pressure Balance Diverter Valve Trim adds the perfect touch of modern elegance to any bathroom. Featuring a clean, circular frame, the Neo Valve Trim embodies pure, modern simplicity. Compatible with our CPV-DV Pressure Balance Diverter Valve, this trim allows you to effortlessly update your shower wall without replacing the entire Speakman Diverter Valve. The Neo Valve Trim perfectly coordinates with every fixture in the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.