Zoro Homepage
This item is Discontinued.
Speakman Manual 1 Hole Single Lever Faucet, Brushed Nickel SB-1003-E-BN

Manual 1 Hole Single Lever Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1003-E-BN
  • Zoro # G3715629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1003-E-BN
Zoro #
G3715629
UPC #
671252092039
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Height
6-7/64"
Height
5.91
Width
2.19
Length
6.92
Connection Size
3/8 In. Female
Spout Height (In.)
4.0
Max Deck Thickness (In.)
1.37
Spout Length (In.)
5.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Faucet Operation
Manual
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
1
Body Material
Brass
Weight
3.42
Connection
3/8"
Commercial / Residential
Residential
Item
Single Lever Faucet
Standards
Watersense Certified
Residential / Commercial
Residential
Power Source
Manual
Valve Type
Ceramic
Drain Type
Pop-up
Flow Rate (GPM)
1.2 GPM
Connection Type
Compression
Color
Nickel
Material of Construction
Brass
Collection
Neo
Shower Arm Included
No
Faucet Handle Style
Lever
Number of Jets
0
Faucet Configuration
Single Lever
Integral Stops
No
Drain Included
Yes
Diverter Included
No
Hose Included
No
Pause Control
No
Temperature Limit Control
No
Number of Spray Patterns
0
Spout Reach (In.)
5.81
Self-Cleaning Nozzles
No
Installation Type
Counter Mounted
Handle Placement
Side
Escutcheon Included
No
Type of Spout
Rigid
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
Yes
Activation Type
Lift
Handles Included
Yes
For Use With
Neo Handle Repair BN, Cartridge For Sb-1003/1004, Mounting Hardware For Sb-1003, Aerator 1.2 GPM for SB-1003, Speakman Repair Part RPG63-0102 20 Inch Hoses for SB-1003
Warranty
Limited Lifetime
Rough-in Valve Template Included
Yes
Valve Included
Yes
Assembly Required
Yes
Massage Feature
No
Scald Guard Included
No
Flow Type
Aerated
Theme
Modern
Number of Showerheads
0
Vandal Resistant
No

Description

Item Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.