Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Single Lever Faucet

  • Mfr # SB-1003-E-BBZ

  • Zoro # G704661344


product price: $571.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2.19
Length
6.92
Height
5.91
Weight
3.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1003-E-BBZ
Zoro #
G704661344
UPC #
671252120800
Country of Origin
China

Dimensions

Width
2.19
Length
6.92
Height
5.91

Details

Material
Brass
Weight
3.42
Finish
Brushed Bronze

Description

The features a beautifully simplistic, cylindrical design that is perfect for any bathroom. Constructed entirely of solid, Low lead brass, the Neo offers exceptional durability. Its sleek lever handle is engineered to provide precise control over water temperature. Available in an assortment of corrosion-resistant finishes with a WaterSense Certified 1.5 gpm flow rate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.