Zoro Homepage

Neo SLV-1010-UNI EasyInstall Universal Shower Combination

  • Mfr # SLV-1010-UNI

  • Zoro # G1899338


product price: $403.12
/ea
Free Shipping & Returns

Key Features

For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Finish
Polished Chrome
Color
Chrome
Length
0
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1010-UNI
Zoro #
G1899338
UPC #
671252158476
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Connection Size
1/2"
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Shower Head Face Diameter
4.29
Hose Length (In.)
0
Spout Height (In.)
0

Description

Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a rounded Neo shower head, shower valve control and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.