Zoro Homepage

Neo SLV-1030-UNI EasyInstall Universal Tub/Shower Combination

  • Mfr # SLV-1030-UNI

  • Zoro # G1892268


product price: $460.34
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Width
0
Features
Includes Decorative Trim and On/Off Shower Valve Control Plus a Speakman Exhilaration Shower Head and Shower Arm, 4 Spray Settings Plus a Pause Mode to Stop The Flow of Water for Shampooing and Lathering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1030-UNI
Zoro #
G1892268
UPC #
671252158438
Country of Origin
China

Dimensions

Connection Size
1/2"
Width
0
Height
0
Length
0
Hose Length (In.)
0
Shower Head Face Diameter
4.29
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0

Details

Finish
Polished Chrome
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Item
Shower and Tub Combination
Features
Includes Decorative Trim and On/Off Shower Valve Control Plus a Speakman Exhilaration Shower Head and Shower Arm, 4 Spray Settings Plus a Pause Mode to Stop The Flow of Water for Shampooing and Lathering
Connection Type
NPT & Copper Slip-Fit
Color
Chrome
ADA Compliant
Yes
Flow Rate
1.75 gpm
Number of Holes
0
Number of Handles
1
Includes
Mounting Hardware for Tub Spout
Material of Construction
Plastic & Zinc
Flow Rate (GPM)
1.75 GPM
Connection
1/2" Sweat, 1/2" MNPT
Weight
4.08
Diverter Included
Yes
Number of Showerheads
1
Drain Included
No
Installation Type
Wall Mounted
Temperature Limit Control
No
Shower Head Shape
Round
Valve Included
No
Massage Feature
Yes
Escutcheon Included
Yes
Spout Reach (In.)
0
Integral Stops
No
Hose Included
No
Faucet Handle Style
Lever
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handle Placement
Center of Valve
Shower Arm Included
Yes
CEC Certified
Yes
Scald Guard Included
No
Handles Included
Yes
Vandal Resistant
No
Warranty
Limited Lifetime
Type of Shower Arm
Fixed
Collection
Neo
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Number of Jets
14
Shower Head Function
Multifunction
Number of Spray Patterns
5
Pause Control
No
Assembly Required
Yes
Diverter Location
Tub Spout
Theme
Modern

Description

Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Tub/Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a rounded Neo shower head, shower valve control, tub spout and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.