This item is Discontinued.

Speakman Neo SM-1430-P-PN Shower and Tub Combination with Diverter Valve SM-1430-P-PN

Neo SM-1430-P-PN Shower and Tub Combination with Diverter Valve (Discontinued)

  • Mfr # SM-1430-P-PN
  • Zoro # G7957425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1430-P-PN
Zoro #
G7957425
UPC #
671252092138
Country of Origin
China

Dimensions

Depth
Spout: 5-3/4"
Height
0.0
Length
0.0
Width
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Finish
Polished Nickel
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Color
Nickel
Shower Head Type
Fixed
Number of Handles
1
Connection
1/2" Sweat
Number of Holes
3
Includes
Metal Constructed Tub Spout and Coordinated Shower Arm and Flange
Flow Rate
2.5 gpm
Flow Rate (GPM)
2.5 GPM
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
ADA Compliant
No
Material of Construction
Brass, Plastic, Zinc
Weight
7.0
Integral Stops
No
Flow Type
Aerated
Assembly Required
Yes
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Handle Placement
Center of Valve
Theme
Modern
Warranty
Limited Lifetime
Escutcheon Included
Yes
Scald Guard Included
No
Diverter Location
Shower Valve
Rough-in Valve Template Included
No
Handles Included
No
Shower Head Function
Multifunction
Shower Arm Included
No
Collection
Neo
CEC Certified
No
Valve Included
No
Diverter Included
Yes
Vandal Resistant
No
Installation Type
Wall Mounted
Number of Showerheads
1
Temperature Limit Control
No
Pause Control
No
Faucet Handle Style
Lever
Drain Included
No
Activation Type
Rotate Handle
Number of Jets
5
Self-Cleaning Nozzles
No
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
No

Description

Speakman’s Neo Shower & Tub System Combination completes the bathroom by adding bold style to a sleek look. The Neo brings forth a modern design of smooth details and sharp edges. Signifying simplistic, yet impactful, design; the Neo Shower & Tub System Combination pairs with the Neo collection of faucets and other bathroom accessories to identify modern luxury in any bathroom. The Neo Shower & Tub System Combination exemplifies Speakman’s quality standard through uniting its anti-scald pressure valve with diverter (SM- 1400-P); Neo fixed showerhead (S-3010); Neo showerarm and flange (S-2540) and the Neo tub spout (S-1557). The Neo bathroom suites collection is offered in Polished Chrome and Brushed Nickel finishes

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.