Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Towel Bar, Matte Black

  • Mfr # SA-2007-MB

  • Zoro # G4081003


product price: $158.38
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Neo
Color
Black
Width
2.8
Height
2.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2007-MB
Zoro #
G4081003
UPC #
671252111891
Country of Origin
China

Dimensions

Width
2.8
Height
2.18
Length
25.8
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Towel Bar
Finish
Matte Black
Collection
Neo
Color
Black
For Use With
No
Weight
1.16
ADA Compliant
No
Number of Holes
0
Temperature Limit Control
No
Warranty
Limited Lifetime
Integral Stops
No
Hose Included
No
Valve Included
No
Pause Control
No
Drain Included
No
Number of Showerheads
0
Shower Arm Included
No
Massage Feature
No
Number of Handles
0
Theme
Modern
Escutcheon Included
No
Assembly Required
Yes
Material of Construction
Brass
Spout Reach (In.)
0.0
Scald Guard Included
No
Diverter Included
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Installation Type
Wall Mounted
Handles Included
No
Rough-in Valve Template Included
No
Number of Jets
0
Vandal Resistant
No

Description

Neo Towel Bar,Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.