
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-1110-BBZ
Zoro #
G904661120
UPC #
671252142833
Country of Origin
China
Dimensions
Width (In.)
0.254
Height (In.)
2.283
Length
5.433
Details
Material
Metal
Weight
0.843
Description
The Speakman CPT-1110 is specifically designed to look beautiful on your shower wall. Engineered to work with our two-way diverter valve (CPV-TV). The gives you the ability to transition water between two shower fixtures in your shower. A solid metal handle provides years of maintenance free durable operation. is available in polished chrome, brushed nickel and matte black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.