Neo Trim & Slide Bar Hand Shower Combination, Less Valve, ADA, Brushed Nickel, 2.0 GPM
- Mfr # SLV-1041-BN-E2
- Zoro # G324448158
product price:Â
$
1,457.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Material
Brass, Zinc, Stainless Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLV-1041-BN-E2
- Zoro #
- G324448158
- UPC #
- 671252180910
- Country of Origin
- China
Details
- Finish
- Brushed Nickel
- Material
- Brass, Zinc, Stainless Steel, Plastic
- Item
- Shower System Combination
Description
The Neo Trim and Slide Bar Hand Shower Combination lend bold styling to a sleek look. They pair perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Slide Bar Hand Shower Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001-BN) with the Neo Hand Held Anystream 2.0 GPM Shower Head (VS-3010-BN-E2), Neo Supply Ell with Wall Flange (VS-155-BN), Pause/Trickle Adaptor (VS-156-BN) and Neo Lever Handle Slide Bar (SA-1010-BN). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, HI, OR, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.