Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Neo Tub Spout, Brushed Nickel S-1557-BN

Neo Tub Spout, Brushed Nickel (Discontinued)

  • Mfr # S-1557-BN
  • Zoro # G3715157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1557-BN
Zoro #
G3715157
UPC #
671252089817
Country of Origin
China

Dimensions

Length
5.75
Height
2.5
Width
2.5
Connection Size
1/2 In. copper
Spout Height (In.)
2.5
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.75
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Type
Wall Mounted
Finish
Brushed Nickel
Material of Construction
Zinc
Color
Nickel
For Use With
Speakman Neo SM-1450-P-BN Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1430-P-BN Shower and Tub Combination with Diverter Valve
Handle Type
Lever
Color/Finish
Brushed Nickel
Handle Finish
Brushed Nickel
Item
Tub Spout
ADA Compliant
No
Shower Head Type
Wall Mounted
Showerhead Type
Wall Mounted
Number of Holes
1
Connection Type
Slip-fit
Installation Type
Wall Mounted
Hose Included
No
Pause Control
No
Warranty
Limited Lifetime
Faucet Operation
Manual
Valve Included
No
Number of Handles
0
Theme
Modern
Escutcheon Included
No
Collection
Neo
Weight
0.94
Temperature Limit Control
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Handles Included
No
Diverter Included
No
Number of Jets
0
Self-Cleaning Nozzles
No
Assembly Required
No
Vandal Resistant
No
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
0
Massage Feature
No
Drain Included
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Scald Guard Included
No

Description

Shower Combination, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.