Zoro Homepage

Neo Universal Shower Valve Trim

  • Mfr # CPT-1000-UNIORB

  • Zoro # G904661106


product price: $146.60
/ea
Free Shipping & Returns

Key Features

Material
Plastic & Zinc
Length
7.31
Color
Oil Rubbed Bronze
Height (In.)
4.57
Width (In.)
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1000-UNIORB
Zoro #
G904661106
UPC #
671252128882
Country of Origin
China

Dimensions

Length
7.31
Height (In.)
4.57
Width (In.)
7.31

Details

Material
Plastic & Zinc
Color
Oil Rubbed Bronze
Weight
1.713

Description

Designed to provide your bathroom with a much needed facelift, the is the ultimate solution to your remodeling needs. With the capability of retrofitting to Kohler K-304-KS valve, Moen 62370 valve, Delta R10000-UNWS valve, and Symmons 46-2-X-BODY valve, the Neo Universal Valve Trim provides true flexibility with a remarkably elegant design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.