Zoro Homepage
This item is Discontinued.
Speakman Neo Vessel Sink Faucet SB-1004-ORB

Neo Vessel Sink Faucet (Discontinued)

  • Mfr # SB-1004-ORB
  • Zoro # G304661355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1004-ORB
Zoro #
G304661355
UPC #
671252110207
Country of Origin
China

Dimensions

Width
2.19
Length
6.22
Height
12.6

Details

Weight
5
Color
Oil Rubbed Bronze
Material
Brass

Description

Speakman's Neo Single Lever Vessel Sink faucet completes the bathroom by adding bold style to a sleek look. The Neo brings forth a modern design of smooth details and sharp edges. Signifying simplistic, yet impactful, design; the Neo bathroom faucet collection pairs with the Neo Showerheads and other bathroom accessories to identify modern luxury in any bathroom.
The Neo Single Lever Vessel Sink Faucet exemplifies Speakman's quality standard with lead free, brass construction. This faucet is offered at 1.2 gpm while consistently committing to strong performance. Including the drain assembly, installation is made easy with the necessary hardware and instructions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.