Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-122-MB Holder

  • Mfr # VS-122-MB

  • Zoro # G1892119


product price: $48.08
/ea

Key Features

Finish
Matte Black
Material of Construction
Plastic & Metal
Color
Black
Length
1.76
Width
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-122-MB
Zoro #
G1892119
UPC #
671252150432
Country of Origin
China

Dimensions

Length
1.76
Width
1.85
Height
1.81
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Matte Black
Material of Construction
Plastic & Metal
Color
Black
ADA Compliant
No
Item
Hand Shower Holder
Number of Holes
2
Weight
0.0
Hose Included
No
Diverter Included
No
Assembly Required
No
Vandal Resistant
No
Number of Jets
0
Escutcheon Included
No
Pause Control
No
Valve Included
No
Drain Included
No
Scald Guard Included
No
Integral Stops
No
Number of Showerheads
0
Temperature Limit Control
No
Massage Feature
No
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Shower Arm Included
No
Number of Handles
0
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0

Description

Neo VS-122-MB Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.