Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-155-MB Diverter Shower Elbow

  • Mfr # VS-155-MB

  • Zoro # G2003288


product price: $104.81
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Material of Construction
Brass
Number of Holes
1
Length
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-155-MB
Zoro #
G2003288
UPC #
671252118036
Country of Origin
China

Dimensions

Length
1.375
Width
2.0
Height
2.375
Connection Size
1/2" NPT
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Elbow
Finish
Matte Black
Color
Black
Material of Construction
Brass
Number of Holes
1
Weight
0.34
Diverter Included
No
Number of Spray Patterns
0
Valve Included
No
Self-Cleaning Nozzles
Yes
Hose Included
No
Number of Jets
0
Spout Reach (In.)
0.0
Massage Feature
No
Shower Arm Included
No
Installation Type
Wall Mounted
Pause Control
No
Rough-in Valve Template Included
No
Connection Type
Threaded Pipe
Drain Included
No
Theme
Modern
Assembly Required
No
Collection
Neo
Warranty
Limited Lifetime
Integral Stops
No
Temperature Limit Control
No
Number of Handles
0
Number of Showerheads
0
Escutcheon Included
No
Vandal Resistant
No
ADA Compliant
No
Scald Guard Included
No
Handles Included
No

Description

Neo VS-155-MB Diverter Shower Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.