
2- Way Shower Combination, Manual, 1, Polished Chrome (Discontinued)
- Mfr # VS-233010
- Zoro # G7950714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-233010
Zoro #
G7950714
UPC #
671252098932
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Connection Size
1/2" NPTM; NPTF; & NPSM
Length
0.0
Hose Length (In.)
61.0
Spout Length (In.)
0.0
Shower Head Face Diameter
5.5
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Description
Speakman's sleek and modern Neo Collection Combination Shower System is versatile, elegant and suitable for any type of bathroom. This showerhead system acts as a double shower, with both a fixed shower head and a hand shower. The two-in-one shower diverter offers multi-functional properties that allow the user to enjoy either the fixed shower head or the handheld shower head, with a 60-inch metal hose that offers ample moving space. Featuring Speakman's rotating and massaging Anystream 360° Spray Technology, the system adds the perfect touch of lavishness to a family bathroom or exclusive master bathroom's bathroom. Available in an assortment of corrosion-resistant finishes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.