Zoro Homepage

Neo VS-3000-MB-E2 Hand Shower Wand

  • Mfr # VS-3000-MB-E2

  • Zoro # G7957398


product price: $204.49
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3000-MB-E2
Zoro #
G7957398
UPC #
671252153365
Country of Origin
China

Dimensions

Height
1.0
Width
1.0
Length
7.88
Hose Length (In.)
60.0
Connection Size
1/2"-14 NPSM
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
5 Foot Metal Hose
Item
Shower Wand
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Flow Rate
2.0 gpm
Number of Holes
1
ADA Compliant
No
Finish
Matte Black
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Color
Black
Number of Handles
0
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass & Plastic
Weight
1.13
For Use With
RPG63-105581
Power Source
Manual
Drain Included
No
Collection
Neo
Spout Reach (In.)
0.0
CEC Certified
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Hose Included
Yes
Number of Spray Patterns
1
Theme
Modern
Shower Head Shape
Round
Escutcheon Included
No
Temperature Limit Control
No
Shower Arm Included
No
Flow Type
Spray
Pause Control
No
Integral Stops
No
Scald Guard Included
No
Self-Cleaning Nozzles
No
Diverter Included
No
Warranty
Limited Lifetime
Number of Showerheads
1
Installation Type
Wall Mounted
Shower Head Function
Single Function
Handles Included
No
Rough-in Valve Template Included
No
Number of Jets
48
Valve Included
No
Massage Feature
No
Assembly Required
Yes

Description

The Speakman Neo VS-3000-MB-E2 Hand Shower Wand exists to deliver a complete and versatile experience. Featuring 48-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Neo Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The Neo Hand Shower Wand is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.