Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-3010-BN-E175 Low Flow Hand Shower Head

  • Mfr # VS-3010-BN-E175

  • Zoro # G7950662


product price: $101.19
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
4.0
Width
4.45
Height
9.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3010-BN-E175
Zoro #
G7950662
UPC #
67125127038
Country of Origin
China

Dimensions

Length
4.0
Width
4.45
Height
9.46
Depth
2-1/4"
Face Dia.
4"
Connection Size
1/2 In. NPSM
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower
Color
Nickel
Material
Plastic
Weight
1.44
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Material of Construction
Plastic & Metal
Number of Holes
0
ADA Compliant
No
Shower Head Type
Hand Held
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Clean, Modern Design
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection
1/2"-14 NSPM
Flow Rate
1.75 gpm
Number of Handles
0
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Number of Jets
5
Integral Stops
No
Escutcheon Included
No
Flow Type
Spray
Diverter Included
No
Warranty
Limited Lifetime
Shower Head Function
Multifunction
Pause Control
No
Vandal Resistant
No
Number of Showerheads
1
Handles Included
No
Installation Type
Shower Arm
Hose Included
No
Shower Arm Included
No
Theme
Modern
Collection
Neo
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Spout Reach (In.)
0.0
Shower Head Shape
Round
CEC Certified
Yes
Scald Guard Included
No
Valve Included
No
Massage Feature
No
Self-Cleaning Nozzles
No
Assembly Required
No

Description

A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo VS-3010-BN-E175 Low Flow Hand Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Hand Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Hand Shower features a corrosion-resistant finish, a WaterSense Certified 1.75 GPM flow rate with an included 5' metal shower hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.