Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-5000-E175 Exhilaration Hand Held Shower Head

  • Mfr # VS-5000-E175

  • Zoro # G1891665


product price: $108.62
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
10.68
Width
5.25
Height
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5000-E175
Zoro #
G1891665
UPC #
671252153044
Country of Origin
China

Dimensions

Length
10.68
Width
5.25
Height
1.56
Connection Size
1/2"-14
Depth
1-9/16"
Face Dia.
5-1/4"
Hose Length (In.)
60.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.59
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.482
Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Includes
5 ft. Hose, Shower Arm
Features
4 Spray Settings and Pause Mode
Number of Holes
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Connection Type
NPT & NPSM
Flow Rate
1.75 gpm
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
ADA Compliant
No
Number of Handles
0
Material of Construction
Plastic
For Use With
Handheld Hose Washers (2)
Collection
Neo
CEC Certified
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Integral Stops
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
5
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Shower Head Function
Multifunction
Hose Included
Yes
Shower Head Shape
Round
Theme
Modern
Installation Type
Shower Arm
Handles Included
No
Warranty
Limited Lifetime
Scald Guard Included
No
Number of Jets
14
Escutcheon Included
No
Assembly Required
No
Temperature Limit Control
No
Shower Arm Included
No
Vandal Resistant
No
Pause Control
No
Massage Feature
Yes
Number of Showerheads
1
Diverter Included
No
Valve Included
No
Flow Type
Laminar & Spray

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.