Zoro Homepage

Neo VS-5000-E2 Exhilaration Hand Held Shower Head

  • Mfr # VS-5000-E2

  • Zoro # G7957732


product price: $108.62
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
10.68
Width
5.25
Height
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5000-E2
Zoro #
G7957732
UPC #
671252153037
Country of Origin
China

Dimensions

Length
10.68
Width
5.25
Height
1.56
Hose Length (In.)
60.0
Connection Size
1/2"-14
Face Dia.
5-1/4"
Depth
1-9/16"
Shower Head Face Diameter
4.59
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.482
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
5 ft. Hose, Shower Arm
Connection
1/2"-14 NPS
Features
4 Spray Settings and Pause Mode
Flow Rate
2.0 gpm
ADA Compliant
No
Connection Type
NPT & NPSM
Shower Head Type
Hand Held
Material of Construction
Plastic
Number of Holes
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Number of Handles
0
For Use With
Handheld Hose Washers (2)
Shower Arm Included
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Diverter Included
No
Scald Guard Included
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
5
Number of Jets
14
Collection
Neo
Pause Control
No
Temperature Limit Control
No
Massage Feature
Yes
Handles Included
No
Valve Included
No
Escutcheon Included
No
Shower Head Function
Multifunction
Flow Type
Laminar & Spray
Hose Included
Yes
Number of Showerheads
1
Warranty
Limited Lifetime
Theme
Modern
Drain Included
No
Assembly Required
No
CEC Certified
No
Integral Stops
No
Shower Head Shape
Round
Installation Type
Shower Arm

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.