Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head

  • Mfr # VS-5000-MB-E15

  • Zoro # G1891120


product price: $151.53
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
10.68
Width
5.25
Height
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5000-MB-E15
Zoro #
G1891120
UPC #
671252153327
Country of Origin
China

Dimensions

Length
10.68
Width
5.25
Height
1.56
Hose Length (In.)
60.0
Face Dia.
5-1/4"
Depth
1-9/16"
Connection Size
1/2"-14
Spout Height (In.)
0.0
Shower Head Face Diameter
4.59
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower
Color
Black
Material
Plastic
Weight
1.482
Finish
Matte Black
Flow Rate (GPM)
1.5 GPM
Includes
5 ft. Hose, Shower Arm
ADA Compliant
No
Number of Handles
0
Material of Construction
Plastic
Features
4 Spray Settings and Pause Mode
Number of Holes
0
Connection
1/2"-14 NPS
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Flow Rate
1.5 gpm
Shower Head Type
Hand Held
Connection Type
NPT & NPSM
For Use With
Handheld Hose Washers (2)
Diverter Included
No
Number of Jets
14
Integral Stops
No
Scald Guard Included
No
Shower Head Shape
Round
Collection
Neo
Warranty
Limited Lifetime
Handles Included
No
Number of Spray Patterns
5
Drain Included
No
CEC Certified
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Theme
Modern
Valve Included
No
Massage Feature
Yes
Hose Included
Yes
Flow Type
Laminar & Spray
Self-Cleaning Nozzles
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Assembly Required
No
Number of Showerheads
1
Temperature Limit Control
No
Installation Type
Shower Arm
Spout Reach (In.)
0.0
Shower Head Function
Multifunction
Escutcheon Included
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.