Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo VS-5000-MB-E175 Exhilaration Hand Held Shower Head

  • Mfr # VS-5000-MB-E175

  • Zoro # G1892085


product price: $141.20
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
10.68
Width
5.25
Height
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5000-MB-E175
Zoro #
G1892085
UPC #
671252153310
Country of Origin
China

Dimensions

Length
10.68
Width
5.25
Height
1.56
Hose Length (In.)
60.0
Connection Size
1/2"-14
Depth
1-9/16"
Face Dia.
5-1/4"
Shower Head Face Diameter
4.59
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Hand Shower
Color
Black
Material
Plastic
Weight
1.482
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Includes
5 ft. Hose, Shower Arm
Features
4 Spray Settings and Pause Mode
Connection Type
NPT & NPSM
Shower Head Type
Hand Held
Material of Construction
Plastic
Connection
1/2"-14 NPS
Number of Holes
0
ADA Compliant
No
Flow Rate
1.75 gpm
Number of Handles
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
For Use With
Handheld Hose Washers (2)
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
14
Integral Stops
No
Pause Control
No
Self-Cleaning Nozzles
No
Massage Feature
Yes
Temperature Limit Control
No
Valve Included
No
Number of Spray Patterns
5
Diverter Included
No
Flow Type
Laminar & Spray
Spout Reach (In.)
0.0
Shower Arm Included
No
Scald Guard Included
No
Vandal Resistant
No
Assembly Required
No
Shower Head Function
Multifunction
Number of Showerheads
1
CEC Certified
Yes
Rough-in Valve Template Included
No
Handles Included
No
Escutcheon Included
No
Hose Included
Yes
Theme
Modern
Collection
Neo
Drain Included
No
Shower Head Shape
Round
Installation Type
Shower Arm
Warranty
Limited Lifetime

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.