Manual 3 Hole Bathroom Faucet, Brushed Nickel (Discontinued)
- Mfr # SB-1021-E-BN
- Zoro # G3715601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-1021-E-BN
Zoro #
G3715601
UPC #
671252090752
Country of Origin
China
Dimensions
Overall Height
6-3/4"
Manufacturers Warranty Length
1 yr.
Details
Faucet Operation
Manual
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
2
Body Material
Brass
Commercial / Residential
Residential
Power Source
Manual
Item
Bathroom Faucet
Standards
Watersense Certified
Valve Type
Ceramic
Residential / Commercial
Residential
Connection
1/2"
Description
Item Bathroom Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.